Zoro Homepage

PROLINE Overlapping Doors, 76.34x62.64x0.00, Lt Gray, Steel

  • Mfr # PTOD2016

  • Zoro # G6779877


product price: $1,828.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 2000 x 1600 mm
Color
Light Gray
Height
76.34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTOD2016
Zoro #
G6779877
UPC #
783510197841
Country of Origin
Mexico

Dimensions

Height
76.34 in
Size
76.34 in H x 62.64 in W
Width
62.64 in
Thickness
14 ga / 1.9 mm
Dimensions
1939 x 1591 mm / 76.34 x 62.64 in

Details

Item
Proline Overlapping Doors,76.34x62.64x0
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 2000 x 1600 mm
Color
Light Gray
Gauge
14 ga
Weight
145 lb
Series
ProLine
Fits Frame
2000 x 1600 mm

Description

Proline Overlapping Doors,76.34x62.64x0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.