Zoro Homepage

PROLINE Overlapping Doors, 84.21x31.18x0.00, Lt Gray, Steel

  • Mfr # PTOD228

  • Zoro # G6779843


product price: $1,345.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 2200 x 800 mm
Color
Light Gray
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTOD228
Zoro #
G6779843
UPC #
783510197728
Country of Origin
Mexico

Dimensions

Width
31.18 in
Height
84.21 in
Size
84.21 in H x 31.18 in W
Thickness
14 ga / 1.9 mm
Dimensions
2139 x 792 mm / 84.21 x 31.18 in

Details

Item
Proline Overlapping Doors,84.21x31.18x0
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 2200 x 800 mm
Color
Light Gray
Gauge
14 ga
Weight
96.50 lb
Series
ProLine
Fits Frame
2200 x 800 mm

Description

Proline Overlapping Doors,84.21x31.18x0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.