Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROLINE Overlapping Doors, fits 1200x1200mm, Lt Gray, Steel

  • Mfr # PTOD1212

  • Zoro # G6830977


product price: $1,104.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 1200 x 1200 mm
Size
44.84 in H x 46.89 in W
Width
46.89 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTOD1212
Zoro #
G6830977
UPC #
783510298258
Country of Origin
Mexico

Dimensions

Size
44.84 in H x 46.89 in W
Width
46.89 in
Height
44.84 in
Thickness
14 ga / 1.9 mm
Dimensions
1139 x 1191 mm / 44.84 x 46.89 in

Details

Item
PROLINE Overlapping Doors,fits 1200x120
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 1200 x 1200 mm
Gauge
14 ga
Color
Light Gray
Series
ProLine
Weight
84.70 lb
Fits Frame
1200 x 1200 mm

Description

PROLINE Overlapping Doors,fits 1200x120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.