
PROLINE Overlapping Doors, fits 1400x1200mm, Lt Gray, Steel
Mfr # PTOD1412
Zoro # G6830986
product price: $1,328.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 1400 x 1200 mm
Size
52.72 in H x 46.89 in W
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTOD1412
Zoro #
G6830986
UPC #
783510298265
Country of Origin
Mexico
Dimensions
Size
52.72 in H x 46.89 in W
Width
46.89 in
Height
52.72 in
Thickness
14 ga / 1.9 mm
Dimensions
1339 x 1191 mm / 52.72 x 46.89 in
Details
Item
PROLINE Overlapping Doors,fits 1400x120
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 1400 x 1200 mm
Color
Light Gray
Gauge
14 ga
Series
ProLine
Weight
97.40 lb
Fits Frame
1400 x 1200 mm
Description
PROLINE Overlapping Doors,fits 1400x120
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.