Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROLINE Overlapping Doors, fits 1800x180

  • Mfr # PTOD1818

  • Zoro # G5868328


product price: $1,271.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 1800 x 1800 mm
Gauge
14 ga
Size
68.46 in H x 70.51 in W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTOD1818
Zoro #
G5868328
UPC #
783510298272
Country of Origin
Mexico

Dimensions

Size
68.46 in H x 70.51 in W
Height
68.46 in
Width
70.51 in
Thickness
14 ga / 1.9 mm
Dimensions
1739 x 1791 mm / 68.46 x 70.51 in

Details

Item
PROLINE Overlapping Doors,fits 1800x180
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 1800 x 1800 mm
Gauge
14 ga
Color
Light Gray
Weight
135 lb
Series
ProLine
Fits Frame
1800 x 1800 mm

Description

PROLINE Overlapping Doors,fits 1800x180

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.