Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROLINE-PC, Type 12, 1600x600x600mm, SS Type 304

  • Mfr # PPC1666SS

  • Zoro # G6849247


product price: $20,290.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Stainless Steel 304
Finish
Brushed
Color
Unpainted
Gauge
16 ga
Width
23.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPC1666SS
Zoro #
G6849247
UPC #
783510354794
Country of Origin
United States

Dimensions

Width
23.62 in
Depth
23.62 in
Size
1600 x 600 x 600 mm
Height
62.99 in
Thickness
16 ga / 1.59 mm
Bottom Door Height
738 mm
Bottom Door Opening Height
739 mm / 29.09 in
Top Door Opening Width
536 mm / 21.1 in
Top Door Height
21.98 in / 21.11 in
Top Door Opening Height
558 mm / 21.97 in

Details

Item
PROLINE-PC,Type 12,1600x600x600mm,SS
Material
Stainless Steel 304
Finish
Brushed
Color
Unpainted
Gauge
16 ga
Application
Indoor
Features
Dust-Resistant
NEMA Enclosure Type
12
Standards
UL 508A Listed; Type 12; File Number E61997; cUL Listed per CSA C22.2 No 94; Type 12; File Number E61997; NEMA/EEMAC Type 12; CSA File Number 42186: Type 12; VDE IP55; IEC 60529, IP55
Series
ProLine
Weight
261 lb
Protection Rating
NEMA Type 12; IP55

Description

PROLINE-PC,Type 12,1600x600x600mm,SS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.