Zoro Homepage

PROLINE-PC, Type 12, 1800x600x600mm, Lt Gray, Steel

  • Mfr # PPC1866

  • Zoro # G6820136


product price: $8,889.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
Application
Indoor
Features
Dust-Resistant
Height
70.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPC1866
Zoro #
G6820136
UPC #
783510988203
Country of Origin
Mexico

Dimensions

Height
70.87 in
Width
23.62 in
Size
1800 x 600 x 600 mm
Depth
23.62 in
Thickness
16 ga / 1.52 mm
Top Door Opening Height
758 mm / 29.84 in
Bottom Door Opening Height
739 mm / 29.09 in
Top Door Opening Width
536 mm / 21.1 in

Details

Item
PROLINE-PC,Type 12,1800x600x600mm,Lt
Material
Mild Steel
Finish
Powder Coated
Application
Indoor
Features
Dust-Resistant
Gauge
16 ga
Color
Light Gray
NEMA Enclosure Type
12
Standards
UL 508A Listed; Type 12; File Number E61997; cUL Listed per CSA C22.2 No 94; Type 12; File Number E61997; NEMA/EEMAC Type 12; CSA File Number 42186: Type 12; VDE IP55; IEC 60529, IP55
Weight
289 lb
Series
ProLine
Protection Rating
NEMA Type 12; IP55

Description

PROLINE-PC,Type 12,1800x600x600mm,Lt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.