Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROLINE-PC, Type 12,2000x600x800mm, Lt

  • Mfr # PPC2068

  • Zoro # G5863306


product price: $10,349.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
Height
78.74 in
Depth
31-1/2 in
Size
2000 x 600 x 800 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPC2068
Zoro #
G5863306
UPC #
783510988609
Country of Origin
Mexico

Dimensions

Height
78.74 in
Depth
31-1/2 in
Size
2000 x 600 x 800 mm
Width
23.62 in
Thickness
16 ga / 1.52 mm
Top Door Opening Width
736 mm / 28.98 in
Top Door Opening Height
958 mm / 37.72 in
Bottom Door Opening Height
739 mm / 29.09 in

Details

Item
PROLINE-PC,Type 12,2000x600x800mm,Lt
Material
Mild Steel
Finish
Powder Coated
Application
Indoor
Color
Light Gray
NEMA Enclosure Type
12
Gauge
16 ga
Features
Dust-Resistant
Series
ProLine
Weight
369 lb
Standards
UL 508A Listed; Type 12; File Number E61997; cUL Listed per CSA C22.2 No 94; Type 12; File Number E61997; NEMA/EEMAC Type 12; CSA File Number 42186: Type 12; VDE IP55; IEC 60529, IP55
Protection Rating
NEMA Type 12; IP55

Description

PROLINE-PC,Type 12,2000x600x800mm,Lt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.