
ProLine S1 Cabinet
Mfr # PS1C1278B
Zoro # G6850875
product price: $1,875.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PS1RA127
NEMA Enclosure Type
1
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS1C1278B
Zoro #
G6850875
UPC #
783510367367
Country of Origin
Mexico
Dimensions
Width
27.87 in
Height
47.74 in
Depth
31.43 in
Size
47.74 in x 27.87 in x 31.43 in
Thickness
16 ga / 1.52 mm
Details
Item
ProLine S1 Cabinet
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PS1RA127
NEMA Enclosure Type
1
Color
Black
Gauge
16 ga
Standards
UL 2416 Listed File Number E230874; cUL Listed per CSA 22.2 60950-1-07; UL 2416 Bonding and Grounding (with use of PGK grounding Kit); EIA 310-D (RU - Rack Unit spacing, marking, and positioning); IEC 60529, IP20
Type
Communication
Mounting Style
Floor Stand
Rack Units
24
Weight
169 lb
Series
ProLine S1
Rack Spacing
19- or 23-in.
Protection Rating
NEMA Type 1; IP20
Rack Angle
PS1RA127
Description
ProLine S1 Cabinet
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.