Zoro Homepage

ProLine S1 Cabinet

  • Mfr # PS1C2188B

  • Zoro # G6850954


product price: $2,231.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PS1RA218
Height
85.14 in
NEMA Enclosure Type
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS1C2188B
Zoro #
G6850954
UPC #
783510367428
Country of Origin
Mexico

Dimensions

Height
85.14 in
Size
85.14 in x 31.81 in x 31.43 in
Width
31.81 in
Depth
31.43 in
Thickness
16 ga / 1.52 mm

Details

Item
ProLine S1 Cabinet
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PS1RA218
NEMA Enclosure Type
1
Gauge
16 ga
Color
Black
Standards
UL 2416 Listed File Number E230874; cUL Listed per CSA 22.2 60950-1-07; UL 2416 Bonding and Grounding (with use of PGK grounding Kit); EIA 310-D (RU - Rack Unit spacing, marking, and positioning); IEC 60529, IP20
Rack Units
45
Type
Communication
Mounting Style
Floor Stand
Series
ProLine S1
Weight
310 lb
Protection Rating
NEMA Type 1; IP20
Rack Spacing
19- or 23-in.
Rack Angle
PS1RA218

Description

ProLine S1 Cabinet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.