Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ProLine S1 Cabinet

  • Mfr # PS1S21611B

  • Zoro # G6850945


product price: $2,509.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PS1RA216
Gauge
16 ga
Depth
43.22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS1S21611B
Zoro #
G6850945
UPC #
783510367473
Country of Origin
Mexico

Dimensions

Depth
43.22 in
Width
23.87 in
Height
85.14 in
Size
85.14 in x 23.87 in x 43.22 in
Thickness
16 ga / 1.52 mm

Details

Item
ProLine S1 Cabinet
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PS1RA216
Gauge
16 ga
Color
Black
NEMA Enclosure Type
1
Standards
UL 2416 Listed File Number E230874; cUL Listed per CSA 22.2 60950-1-07; UL 2416 Bonding and Grounding (with use of PGK grounding Kit); EIA 310-D (RU - Rack Unit spacing, marking, and positioning); IEC 60529, IP20
Mounting Style
Floor Stand
Rack Units
45
Type
Server
Series
ProLine S1
Weight
321.10 lb
Rack Angle
PS1RA216
Rack Spacing
19-in.
Protection Rating
NEMA Type 1; IP20

Description

ProLine S1 Cabinet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.