Zoro Homepage

ProLine S1 Cabinet

  • Mfr # PS1S21612B

  • Zoro # G6850936


product price: $2,624.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PS1RA216
NEMA Enclosure Type
1
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS1S21612B
Zoro #
G6850936
UPC #
783510367480
Country of Origin
Mexico

Dimensions

Size
85.14 in x 23.87 in x 47.17 in
Width
23.87 in
Height
85.14 in
Depth
47.17 in
Thickness
16 ga / 1.52 mm

Details

Item
ProLine S1 Cabinet
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PS1RA216
NEMA Enclosure Type
1
Gauge
16 ga
Color
Black
Standards
UL 2416 Listed File Number E230874; cUL Listed per CSA 22.2 60950-1-07; UL 2416 Bonding and Grounding (with use of PGK grounding Kit); EIA 310-D (RU - Rack Unit spacing, marking, and positioning); IEC 60529, IP20
Type
Server
Mounting Style
Floor Stand
Rack Units
45
Series
ProLine S1
Weight
334.97 lb
Protection Rating
NEMA Type 1; IP20
Rack Angle
PS1RA216
Rack Spacing
19-in.

Description

ProLine S1 Cabinet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.