
ProLine S1 Cabinet
Mfr # PS1S2169B
Zoro # G6850963
product price: $2,571.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PS1RA216
Height
85.14 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS1S2169B
Zoro #
G6850963
UPC #
783510367459
Country of Origin
Mexico
Dimensions
Height
85.14 in
Depth
35.36 in
Width
23.87 in
Size
85.14 in x 23.87 in x 35.36 in
Thickness
16 ga / 1.52 mm
Details
Item
ProLine S1 Cabinet
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PS1RA216
Color
Black
Gauge
16 ga
NEMA Enclosure Type
1
Standards
UL 2416 Listed File Number E230874; cUL Listed per CSA 22.2 60950-1-07; UL 2416 Bonding and Grounding (with use of PGK grounding Kit); EIA 310-D (RU - Rack Unit spacing, marking, and positioning); IEC 60529, IP20
Mounting Style
Floor Stand
Type
Server
Rack Units
45
Series
ProLine S1
Weight
378 lb
Rack Angle
PS1RA216
Protection Rating
NEMA Type 1; IP20
Rack Spacing
19-in.
Description
ProLine S1 Cabinet
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.