Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ProLine S1 Caster and Leveler Kits

  • Mfr # PS1CLKHD

  • Zoro # G5878539


product price: $437.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
All Cabinets
Depth
6.46 in
Gauge
10 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS1CLKHD
Zoro #
G5878539
UPC #
783510367510
Country of Origin
Mexico

Dimensions

Depth
6.46 in
Thickness
10 ga / 3.4 mm

Details

Item
ProLine S1 Caster and Leveler Kits
Material
Mild Steel
Finish
Powder Coated
For Use With
All Cabinets
Gauge
10 ga
Color
Black
Load Rating
3000 lbs.
Load Capacity
3000 lb
Weight
18.72 lb
Series
ProLine S1

Description

ProLine S1 Caster and Leveler Kits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.