Zoro Homepage

ProLine S1 Caster and Leveler Kits

  • Mfr # PS1CLKLD

  • Zoro # G5878679


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
All Cabinets
Color
Black
Gauge
10 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS1CLKLD
Zoro #
G5878679
UPC #
783510369132
Country of Origin
Mexico

Dimensions

Depth
6.46 in
Thickness
10 ga / 3.4 mm

Details

Item
ProLine S1 Caster and Leveler Kits
Material
Mild Steel
Finish
Powder Coated
For Use With
All Cabinets
Color
Black
Gauge
10 ga
Load Rating
900 lbs.
Load Capacity
900 lb
Weight
10.60 lb
Series
ProLine S1

Description

ProLine S1 Caster and Leveler Kits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.