
ProLine S1 Rack Angles
Mfr # PS1RA126
Zoro # G5878566
product price: $156.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Cabinet 1200 x 600 mm
Size
47.24 in x 23.62 in x 26.62 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS1RA126
Zoro #
G5878566
UPC #
783510367558
Country of Origin
Mexico
Dimensions
Size
47.24 in x 23.62 in x 26.62 in
Height
47.24 in
Depth
26.62 in
Width
23.62 in
Thickness
12 ga / 2.66 mm
Details
Item
ProLine S1 Rack Angles
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Cabinet 1200 x 600 mm
Color
Black
Gauge
12 ga
Rack Units
24
Series
ProLine S1
Weight
14.02 lb
Rack Spacing
19-in.
Fits Cabinet
1200x600 in
Description
ProLine S1 Rack Angles
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.