Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ProLine S1 Rack Angles

  • Mfr # PS1RA127

  • Zoro # G5878557


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Cabinet 1200 x 700 mm
Color
Black
Width
27.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS1RA127
Zoro #
G5878557
UPC #
783510367565
Country of Origin
Mexico

Dimensions

Width
27.56 in
Size
47.24 in x 27.56 in x 27.56 in
Height
47.24 in
Depth
27.56 in
Thickness
12 ga / 2.66 mm

Details

Item
ProLine S1 Rack Angles
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Cabinet 1200 x 700 mm
Color
Black
Gauge
12 ga
Rack Units
24
Series
ProLine S1
Weight
15.16 lb
Rack Spacing
19- or 23-in.
Fits Cabinet
1200x700 in

Description

ProLine S1 Rack Angles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.