Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ProLine S1 Rack Angles

  • Mfr # PS1RA217

  • Zoro # G6850909


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Cabinet 2100 x 700 mm
Height
82.68 in
Width
27.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS1RA217
Zoro #
G6850909
UPC #
783510367589
Country of Origin
Mexico

Dimensions

Height
82.68 in
Width
27.56 in
Size
82.68 in x 27.56 in x 27.56 in
Depth
27.56 in
Thickness
12 ga / 2.66 mm

Details

Item
ProLine S1 Rack Angles
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Cabinet 2100 x 700 mm
Color
Black
Gauge
12 ga
Rack Units
45
Weight
25 lb
Series
ProLine S1
Rack Spacing
19- or 23-in.
Fits Cabinet
2100x700 in

Description

ProLine S1 Rack Angles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.