Zoro Homepage

ProLine S1 Rack Angles

  • Mfr # PS1RA218

  • Zoro # G6851189


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Cabinet 2100 x 800 mm
Color
Black
Depth
31-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS1RA218
Zoro #
G6851189
UPC #
783510369149
Country of Origin
Mexico

Dimensions

Depth
31-1/2 in
Height
82.68 in
Width
31-1/2 in
Size
82.68 in x 31-1/2 in x 31-1/2 in
Thickness
12 ga / 2.66 mm

Details

Item
ProLine S1 Rack Angles
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Cabinet 2100 x 800 mm
Color
Black
Gauge
12 ga
Rack Units
45
Series
ProLine S1
Weight
22.91 lb
Fits Cabinet
2100x800 in
Rack Spacing
19- or 23-in.

Description

ProLine S1 Rack Angles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.