Zoro Homepage

ProLine S1 Vertical Cable Managers

  • Mfr # PS1CM218

  • Zoro # G6850884


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Size
79.03 in x 4.3 in x 8.36 in
Width
4.3 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS1CM218
Zoro #
G6850884
UPC #
783510367541
Country of Origin
Mexico

Dimensions

Size
79.03 in x 4.3 in x 8.36 in
Width
4.3 in
Height
79.03 in
Depth
8.36 in
Thickness
14 ga / 1.9 mm
Cable Quantity, 20-in. Diameter @70% Fill
726
Cable Quantity, 25-in. Diameter @75% Fill
464

Details

Item
ProLine S1 Vertical Cable Managers
Material
Mild Steel
Finish
Powder Coated
Color
Black
Gauge
14 ga
Series
ProLine S1
Weight
4.81 lb
Vertical Cross Section
3.72 x 8.18 in / 95 x 208 mm
Vertical Cross Section Area
30.43 in²

Description

ProLine S1 Vertical Cable Managers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.