Zoro Homepage

PROLINE Server Cabinet, 1200x600x1000mm, Lt Gray, Steel

  • Mfr # PSC12610

  • Zoro # G6806669


product price: $5,157.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PRA1912THL1
Size
50.59 in x 23.94 in x 39.34 in
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSC12610
Zoro #
G6806669
UPC #
783510464998
Country of Origin
Mexico

Dimensions

Size
50.59 in x 23.94 in x 39.34 in
Depth
39.34 in
Height
50.59 in
Width
23.94 in
Thickness
16 ga / 1.52 mm

Details

Item
PROLINE Server Cabinet,1200x600x1000mm,
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PRA1912THL1
Gauge
16 ga
Color
Light Gray
Rack Units
24
Series
ProLine
Weight
250 lb
Additional Rack Angles
PRA1912THL1

Description

PROLINE Server Cabinet,1200x600x1000mm,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.