Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROLINE Server Cabinet, 1200x600x1000mm,

  • Mfr # PSC12610B

  • Zoro # G5857094


product price: $5,157.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PRA1912THL1
Width
23.94 in
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSC12610B
Zoro #
G5857094
UPC #
783510482596
Country of Origin
Mexico

Dimensions

Width
23.94 in
Depth
39.34 in
Size
50.59 in x 23.94 in x 39.34 in
Height
50.59 in
Thickness
16 ga / 1.52 mm

Details

Item
PROLINE Server Cabinet,1200x600x1000mm,
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PRA1912THL1
Gauge
16 ga
Color
Black
Rack Units
24
Weight
270 lb
Series
ProLine
Additional Rack Angles
PRA1912THL1

Description

PROLINE Server Cabinet,1200x600x1000mm,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.