Zoro Homepage

Proline Server Cabinet, 2000x600x1100mm

  • Mfr # PSC20611

  • Zoro # G5824657


product price: $6,200.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PRA1920THL1
Width
23.94 in
Height
82.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSC20611
Zoro #
G5824657
UPC #
783510142537
Country of Origin
Mexico

Dimensions

Width
23.94 in
Height
82.08 in
Size
82.08 in x 23.94 in x 43.28 in
Depth
43.28 in
Thickness
14 ga / 1.9 mm

Details

Item
Proline Server Cabinet,2000x600x1100mm
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PRA1920THL1
Color
Light Gray
Gauge
14 ga
Rack Units
42
Weight
398 lb
Series
ProLine
Additional Rack Angles
PRA1920THL1

Description

Proline Server Cabinet,2000x600x1100mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.