Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROLINE Server Cabinet, 2000x600x900mm, Lt Gray, Steel

  • Mfr # PSC2069

  • Zoro # G6849125


product price: $5,837.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PRA1920THL1
Size
82.08 in x 23.94 in x 35.4 in
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSC2069
Zoro #
G6849125
UPC #
783510351298
Country of Origin
Mexico

Dimensions

Size
82.08 in x 23.94 in x 35.4 in
Depth
35.4 in
Width
23.94 in
Height
82.08 in
Thickness
14 ga / 1.9 mm

Details

Item
PROLINE Server Cabinet,2000x600x900mm,
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PRA1920THL1
Gauge
14 ga
Color
Light Gray
Rack Units
42
Weight
368 lb
Series
ProLine
Additional Rack Angles
PRA1920THL1

Description

PROLINE Server Cabinet,2000x600x900mm,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.