Zoro Homepage

PROLINE Server Cabinet, 2000x600x900mm,

  • Mfr # PSC2069B

  • Zoro # G5857085


product price: $5,837.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PRA1920THL1
Gauge
14 ga
Size
82.08 in x 23.94 in x 35.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSC2069B
Zoro #
G5857085
UPC #
783510482695
Country of Origin
Mexico

Dimensions

Size
82.08 in x 23.94 in x 35.4 in
Depth
35.4 in
Width
23.94 in
Height
82.08 in
Thickness
14 ga / 1.9 mm

Details

Item
PROLINE Server Cabinet,2000x600x900mm,
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PRA1920THL1
Gauge
14 ga
Color
Black
Rack Units
42
Series
ProLine
Weight
1 lb
Additional Rack Angles
PRA1920THL1

Description

PROLINE Server Cabinet,2000x600x900mm,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.