Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Proline Side Barrier Panels, 76.34x33.59

  • Mfr # PB209B

  • Zoro # G5848028


product price: $512.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame Depth 900 mm
Size
76.34 x 33.59 x 1 in
Height
76.34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB209B
Zoro #
G5848028
UPC #
783510187873
Country of Origin
Mexico

Dimensions

Size
76.34 x 33.59 x 1 in
Height
76.34 in
Width
33.59 in
Depth
1 in
Thickness
16 ga / 1.52 mm
Fits Frame Depth
900 mm

Details

Item
Proline Side Barrier Panels,76.34x33.59
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame Depth 900 mm
Gauge
16 ga
Color
Black
Series
ProLine
Weight
50 lb

Description

Proline Side Barrier Panels,76.34x33.59

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.