Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Proline Tie-Down Reducing Bracket, Fits

  • Mfr # PRBTD1210

  • Zoro # G5836313


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 800 mm wide
Color
Black
Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRBTD1210
Zoro #
G5836313
UPC #
783510160029
Country of Origin
United States

Dimensions

Height
42.97 in
Width
100 mm
Thickness
12 ga / 2.66 mm
Fits Cabinet Height
1200 mm

Details

Item
Proline Tie-Down Reducing Bracket,Fits
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 800 mm wide
Color
Black
Gauge
12 ga
Series
ProLine
Weight
13.50 lb

Description

Proline Tie-Down Reducing Bracket,Fits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.