Zoro Homepage

Proline Tie-Down Reducing Bracket, Fits

  • Mfr # PRBTD125

  • Zoro # G5836374


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 700 mm wide
Width
50 mm
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRBTD125
Zoro #
G5836374
UPC #
783510160012
Country of Origin
United States

Dimensions

Width
50 mm
Height
42.97 in
Thickness
12 ga / 2.66 mm
Fits Cabinet Height
1200 mm

Details

Item
Proline Tie-Down Reducing Bracket,Fits
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 700 mm wide
Color
Black
Gauge
12 ga
Weight
9.50 lb
Series
ProLine

Description

Proline Tie-Down Reducing Bracket,Fits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.