Zoro Homepage

Proline Tie-Down Reducing Bracket, Fits

  • Mfr # PRBTD2010

  • Zoro # G5836453


product price: $267.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 800 mm wide
Gauge
12 ga
Height
74.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRBTD2010
Zoro #
G5836453
UPC #
783510160043
Country of Origin
Mexico

Dimensions

Height
74.47 in
Width
100 mm
Thickness
12 ga / 2.66 mm
Fits Cabinet Height
2000 mm

Details

Item
Proline Tie-Down Reducing Bracket,Fits
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 800 mm wide
Gauge
12 ga
Color
Black
Weight
23 lb
Series
ProLine

Description

Proline Tie-Down Reducing Bracket,Fits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.