Zoro Homepage

PROLINE Top with Cutout for High-Performance Pagoda Exhaust Vent, fits

  • Mfr # PPTHP65EMC

  • Zoro # G6821527


product price: $795.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame Top 600 x 500 mm
Color
Light Gray
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPTHP65EMC
Zoro #
G6821527
UPC #
783510243890
Country of Origin
United States

Dimensions

Thickness
16 ga / 1.52 mm

Details

Item
PROLINE Top with Cutout for High-Perform
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame Top 600 x 500 mm
Color
Light Gray
Gauge
16 ga
Standards
This component is rated UL Type 1. Installing this component on an enclosure brings the enclosure rating to UL Type 1.
Weight
16 lb
Series
ProLine
Fits Frame Top
600 x 500 mm

Description

PROLINE Top with Cutout for High-Perform

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.