Zoro Homepage

PROLINE Top with Cutout for High-Performance Pagoda Exhaust Vent, fits

  • Mfr # PPTHP88

  • Zoro # G6821256


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame Top 800 x 800 mm
Color
Light Gray
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPTHP88
Zoro #
G6821256
UPC #
783510242596
Country of Origin
Mexico

Dimensions

Thickness
16 ga / 1.52 mm

Details

Item
PROLINE Top with Cutout for High-Perform
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame Top 800 x 800 mm
Color
Light Gray
Gauge
16 ga
Standards
This component is rated UL Type 1. Installing this component on an enclosure brings the enclosure rating to UL Type 1.
Series
ProLine
Weight
24 lb
Fits Frame Top
800 x 800 mm

Description

PROLINE Top with Cutout for High-Perform

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.