PROLINE Vented Top with Integral Fan Tray, fits 600x500mm, Lt Gray, St

  • Mfr # PVT3F651EMC

  • Zoro # G6822236


product price: $2,253.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame Top 600 x 500 mm
Gauge
16 ga
Color
Light Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVT3F651EMC
Zoro #
G6822236
UPC #
783510248499
Country of Origin
United States

Dimensions

Thickness
16 ga / 1.52 mm

Details

Item
PROLINE Vented Top with Integral Fan Tra
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame Top 600 x 500 mm
Gauge
16 ga
Color
Light Gray
Voltage
115V AC
Standards
UL Component Recognized; Type 1; File No. E61997; This component is rated UL Type 1. Installing this component on an enclosure brings the enclosure rating to UL Type 1.; NEMA/EEMAC Type 1; IEC 60529, IP20
Type
EMC
Weight
30.36 lb
Series
ProLine
Voltage AC
115 V
Fits Frame Top
600 x 500 mm

Description

PROLINE Vented Top with Integral Fan Tra

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.