
PROLINE Vented Top with Integral Fan Tray, fits 700x900mm, Lt Gray, St
Mfr # PVT3F791
Zoro # G6822175
product price: $1,809.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame Top 700 x 900 mm
Gauge
16 ga
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PVT3F791
Zoro #
G6822175
UPC #
783510247690
Country of Origin
Mexico
Dimensions
Thickness
16 ga / 1.52 mm
Details
Item
PROLINE Vented Top with Integral Fan Tra
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame Top 700 x 900 mm
Gauge
16 ga
Color
Light Gray
Standards
UL Component Recognized; Type 1; File No. E61997; This component is rated UL Type 1. Installing this component on an enclosure brings the enclosure rating to UL Type 1.; NEMA/EEMAC Type 1; IEC 60529, IP20
Voltage
115V AC
Type
Steel
Weight
53.46 lb
Series
ProLine
Fits Frame Top
700 x 900 mm
Voltage AC
115 V
Description
PROLINE Vented Top with Integral Fan Tra
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.