Zoro Homepage

Proline Voice/Data and Server Cabinet, T

  • Mfr # PDCP2078B12

  • Zoro # G5829864


product price: $6,640.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PRA1920TPL1
Application
Indoor
Size
82.1 in x 27.87 in x 31.46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDCP2078B12
Zoro #
G5829864
UPC #
783510149253
Country of Origin
Mexico

Dimensions

Size
82.1 in x 27.87 in x 31.46 in
Width
27.87 in
Depth
31.46 in
Height
82.1 in
Thickness
14 ga / 1.9 mm

Details

Item
Proline Voice/Data and Server Cabinet,T
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PRA1920TPL1
Application
Indoor
Gauge
14 ga
Features
Dust-Resistant
NEMA Enclosure Type
12
Color
Black
Type
Voice Data Cabinet, Standard
Rack Units
42
Weight
416 lb
Series
ProLine
Standards
UL 508A Listed; Type 12; File Number E61997; cUL Listed per CSA C22.2 No 94; Type 12; File Number E61997; EIA RS-310-D; NEMA/EEMAC, Type 12
Rack Angle
PRA1920TPL1
Cabinet Package Type
Voice Data, Standard
Protection Rating
NEMA Type 12
Hole Type
Tapped

Description

Proline Voice/Data and Server Cabinet,T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.