
Proline Voice/Data and Server Cabinet, T
Mfr # PDCP2078BAC
Zoro # G5832217
product price: $6,652.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PRA1920TPL1
Features
Dust-Resistant
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PDCP2078BAC
Zoro #
G5832217
UPC #
783510153434
Country of Origin
Mexico
Dimensions
Size
82.1 in x 27.87 in x 31.46 in
Width
27.87 in
Depth
31.46 in
Height
82.1 in
Thickness
16 ga / 1.52 mm
Details
Item
Proline Voice/Data and Server Cabinet,T
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PRA1920TPL1
Features
Dust-Resistant
Color
Black
NEMA Enclosure Type
12
Application
Indoor
Gauge
16 ga
Standards
UL 508A Listed; Type 12; File Number E61997; cUL Listed per CSA C22.2 No 94; Type 12; File Number E61997; EIA RS-310-D; NEMA/EEMAC, Type 12
Type
Voice Data Cabinet, AC-Ready
Rack Units
42
Weight
424 lb
Series
ProLine
Hole Type
Tapped
Protection Rating
NEMA Type 12
Rack Angle
PRA1920TPL1
Cabinet Package Type
Voice Data, AC Ready
Description
Proline Voice/Data and Server Cabinet,T
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.