Zoro Homepage

Proline Voice/Data and Server Cabinet, T

  • Mfr # PDCP2078G12

  • Zoro # G5829855


product price: $6,640.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PRA1920TPL1
Width
27.87 in
NEMA Enclosure Type
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDCP2078G12
Zoro #
G5829855
UPC #
783510149260
Country of Origin
Mexico

Dimensions

Width
27.87 in
Depth
31.46 in
Size
82.1 in x 27.87 in x 31.46 in
Height
82.1 in
Thickness
14 ga / 1.9 mm

Details

Item
Proline Voice/Data and Server Cabinet,T
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PRA1920TPL1
NEMA Enclosure Type
12
Application
Indoor
Gauge
14 ga
Features
Dust-Resistant
Color
Light Gray
Type
Voice Data Cabinet, Standard
Rack Units
42
Series
ProLine
Weight
481 lb
Standards
UL 508A Listed; Type 12; File Number E61997; cUL Listed per CSA C22.2 No 94; Type 12; File Number E61997; EIA RS-310-D; NEMA/EEMAC, Type 12
Protection Rating
NEMA Type 12
Cabinet Package Type
Voice Data, Standard
Rack Angle
PRA1920TPL1
Hole Type
Tapped

Description

Proline Voice/Data and Server Cabinet,T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.