
Proline Voice/Data and Server Cabinet, T
Mfr # PSC20610BAC
Zoro # G5832156
product price: $6,864.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PRA1920THL1
Width
23.94 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSC20610BAC
Zoro #
G5832156
UPC #
783510153380
Country of Origin
Mexico
Dimensions
Width
23.94 in
Height
82.1 in
Depth
39.34 in
Size
82.1 in x 23.94 in x 39.34 in
Thickness
14 ga / 1.9 mm
Details
Item
Proline Voice/Data and Server Cabinet,T
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PRA1920THL1
Color
Black
Application
Indoor
NEMA Enclosure Type
12
Gauge
14 ga
Features
Dust-Resistant
Standards
UL 508A Listed; Type 12; File Number E61997; cUL Listed per CSA C22.2 No 94; Type 12; File Number E61997; EIA RS-310-D; NEMA/EEMAC, Type 12
Rack Units
42
Type
Server Cabinet, AC-Ready
Weight
541 lb
Series
ProLine
Rack Angle
PRA1920THL1
Hole Type
Square
Cabinet Package Type
Server, AC Ready
Protection Rating
NEMA Type 12
Description
Proline Voice/Data and Server Cabinet,T
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.