Zoro Homepage

Proline Voice/Data and Server Cabinet, T

  • Mfr # PSC20610G12

  • Zoro # G5829898


product price: $6,640.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PRA1920THL1
Application
Indoor
Height
82.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSC20610G12
Zoro #
G5829898
UPC #
783510149284
Country of Origin
Mexico

Dimensions

Height
82.1 in
Depth
39.34 in
Size
82.1 in x 23.94 in x 39.34 in
Width
23.94 in
Thickness
14 ga / 1.9 mm

Details

Item
Proline Voice/Data and Server Cabinet,T
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PRA1920THL1
Application
Indoor
NEMA Enclosure Type
12
Gauge
14 ga
Features
Dust-Resistant
Color
Light Gray
Standards
UL 508A Listed; Type 12; File Number E61997; cUL Listed per CSA C22.2 No 94; Type 12; File Number E61997; EIA RS-310-D; NEMA/EEMAC, Type 12
Type
Server Cabinet, Standard
Rack Units
42
Series
ProLine
Weight
449 lb
Protection Rating
NEMA Type 12
Hole Type
Square
Cabinet Package Type
Server, Standard
Rack Angle
PRA1920THL1

Description

Proline Voice/Data and Server Cabinet,T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.