
Proline Voice/Data and Server Cabinet, T
Mfr # PSS2010ACB
Zoro # G5832497
product price: $598.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
Application
Indoor
Depth
1 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PSS2010ACB
Zoro #
G5832497
UPC #
783510153939
Country of Origin
Mexico
Dimensions
Depth
1 in
Size
78.74 in x 39.37 in x 1 in
Width
39.37 in
Height
78.74 in
Thickness
14 ga / 1.9 mm
Details
Item
Proline Voice/Data and Server Cabinet,T
Material
Mild Steel
Finish
Powder Coated
Application
Indoor
Color
Black
NEMA Enclosure Type
12
Gauge
14 ga
Features
Dust-Resistant
Standards
UL 508A Listed; Type 12; File Number E61997; cUL Listed per CSA C22.2 No 94; Type 12; File Number E61997; EIA RS-310-D; NEMA/EEMAC, Type 12
Type
Sides with AC Cutout
Series
ProLine
Weight
80 lb
Protection Rating
NEMA Type 12
Description
Proline Voice/Data and Server Cabinet,T
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.