Zoro Homepage

Proline Voice/Data and Server Cabinet, T

  • Mfr # PSS2010B

  • Zoro # G5832113


product price: $548.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
Gauge
14 ga
Features
Dust-Resistant
NEMA Enclosure Type
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSS2010B
Zoro #
G5832113
UPC #
783510153687
Country of Origin
Mexico

Dimensions

Height
78.74 in
Depth
1 in
Width
39.37 in
Size
78.74 in x 39.37 in x 1 in
Thickness
14 ga / 1.9 mm

Details

Item
Proline Voice/Data and Server Cabinet,T
Material
Mild Steel
Finish
Powder Coated
Gauge
14 ga
Features
Dust-Resistant
NEMA Enclosure Type
12
Color
Black
Application
Indoor
Type
Solid Sides
Series
ProLine
Weight
73.50 lb
Standards
UL 508A Listed; Type 12; File Number E61997; cUL Listed per CSA C22.2 No 94; Type 12; File Number E61997; EIA RS-310-D; NEMA/EEMAC, Type 12
Protection Rating
NEMA Type 12

Description

Proline Voice/Data and Server Cabinet,T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.