
Proline Voice/Data and Server Cabinet, T
Mfr # PT610G
Zoro # G5832183
product price: $291.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Size
23.62 in x 39.37 in x 0.69 in
Width
39.37 in
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT610G
Zoro #
G5832183
UPC #
783510153649
Country of Origin
Mexico
Dimensions
Size
23.62 in x 39.37 in x 0.69 in
Width
39.37 in
Height
23.62 in
Depth
0.69 in
Thickness
16 ga / 1.52 mm
Details
Item
Proline Voice/Data and Server Cabinet,T
Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Application
Indoor
Gauge
16 ga
NEMA Enclosure Type
12
Features
Dust-Resistant
Standards
UL 508A Listed; Type 12; File Number E61997; cUL Listed per CSA C22.2 No 94; Type 12; File Number E61997; EIA RS-310-D; NEMA/EEMAC, Type 12
Type
Tops
Weight
19 lb
Series
ProLine
Protection Rating
NEMA Type 12
Description
Proline Voice/Data and Server Cabinet,T
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.