Zoro Homepage

Proline Voice/Data and Server Cabinets W

  • Mfr # PBMG610B

  • Zoro # G5832603


product price: $1,049.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Height
23.62 in
Application
Indoor
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBMG610B
Zoro #
G5832603
UPC #
783510153960
Country of Origin
Mexico

Dimensions

Height
23.62 in
Width
39.37 in
Size
23.62 in x 39.37 in
Thickness
12 ga / 2.66 mm

Details

Item
Proline Voice/Data and Server Cabinets W
Material
Mild Steel
Finish
Powder Coated
Application
Indoor
Color
Black
Gauge
12 ga
NEMA Enclosure Type
1
Weight
57.50 lb
Series
ProLine
Standards
UL508A Listed; Type 1; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 1; File No. E61997; EIA RS-310-D
Protection Rating
NEMA Type 1

Description

Proline Voice/Data and Server Cabinets W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.