Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Proline Voice/Data and Server Cabinets W

  • Mfr # PDCP2078BFP

  • Zoro # G5832059


product price: $9,293.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PRA1920TPL1
Depth
31.46 in
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDCP2078BFP
Zoro #
G5832059
UPC #
783510153342
Country of Origin
Mexico

Dimensions

Depth
31.46 in
Width
27.87 in
Height
86.74 in
Size
86.74 in x 27.87 in x 31.46 in
Thickness
16 ga / 1.52 mm

Details

Item
Proline Voice/Data and Server Cabinets W
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PRA1920TPL1
Gauge
16 ga
Application
Indoor
Color
Black
NEMA Enclosure Type
1
Type
Voice/Data
Rack Units
42
Series
ProLine
Weight
436 lb
Standards
UL508A Listed; Type 1; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 1; File No. E61997; EIA RS-310-D
Protection Rating
NEMA Type 1
Hole Type
Tapped
Rack Angle
PRA1920TPL1

Description

Proline Voice/Data and Server Cabinets W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.