
Proline Voice/Data and Server Cabinets W
Mfr # PDS207B
Zoro # G5832348
product price: $884.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
Gauge
16 ga
Height
78.74 in
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PDS207B
Zoro #
G5832348
UPC #
783510153786
Country of Origin
Mexico
Dimensions
Height
78.74 in
Width
27.56 in
Size
78.74 in x 27.56 in
Thickness
16 ga / 1.52 mm
Details
Item
Proline Voice/Data and Server Cabinets W
Material
Mild Steel
Finish
Powder Coated
Gauge
16 ga
Application
Indoor
Color
Black
NEMA Enclosure Type
1
Series
ProLine
Weight
57 lb
Standards
UL508A Listed; Type 1; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 1; File No. E61997; EIA RS-310-D
Protection Rating
NEMA Type 1
Description
Proline Voice/Data and Server Cabinets W
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.