Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Proline Voice/Data and Server Cabinets W

  • Mfr # PFD20610G

  • Zoro # G5832235


product price: $1,944.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
Depth
39.4 in
Size
78.7 in x 23.6 in x 39.4 in
NEMA Enclosure Type
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PFD20610G
Zoro #
G5832235
UPC #
783510153724
Country of Origin
Mexico

Dimensions

Depth
39.4 in
Size
78.7 in x 23.6 in x 39.4 in
Width
23.6 in
Height
78.7 in
Thickness
12 ga / 2.66 mm

Details

Item
Proline Voice/Data and Server Cabinets W
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
1
Application
Indoor
Color
Light Gray
Gauge
12 ga
Weight
3432 lb
Series
ProLine
Standards
UL508A Listed; Type 1; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 1; File No. E61997; EIA RS-310-D
Protection Rating
NEMA Type 1

Description

Proline Voice/Data and Server Cabinets W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.