
Proline Voice/Data and Server Cabinets W
Mfr # PFD2078B
Zoro # G5832384
product price: $1,665.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
Depth
31-1/2 in
Size
78.7 in x 27.6 in x 31-1/2 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PFD2078B
Zoro #
G5832384
UPC #
783510153755
Country of Origin
Mexico
Dimensions
Depth
31-1/2 in
Size
78.7 in x 27.6 in x 31-1/2 in
Height
78.7 in
Width
27.6 in
Thickness
12 ga / 2.66 mm
Details
Item
Proline Voice/Data and Server Cabinets W
Material
Mild Steel
Finish
Powder Coated
Color
Black
Gauge
12 ga
Application
Indoor
NEMA Enclosure Type
1
Series
ProLine
Weight
2942 lb
Standards
UL508A Listed; Type 1; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 1; File No. E61997; EIA RS-310-D
Protection Rating
NEMA Type 1
Description
Proline Voice/Data and Server Cabinets W
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.