
Proline Voice/Data and Server Cabinets W
Mfr # PFD2078G
Zoro # G5832357
product price: $1,665.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
Height
78.7 in
Width
27.6 in
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PFD2078G
Zoro #
G5832357
UPC #
783510153748
Country of Origin
Mexico
Dimensions
Height
78.7 in
Width
27.6 in
Depth
31-1/2 in
Size
78.7 in x 27.6 in x 31-1/2 in
Thickness
12 ga / 2.66 mm
Details
Item
Proline Voice/Data and Server Cabinets W
Material
Mild Steel
Finish
Powder Coated
Application
Indoor
Color
Light Gray
NEMA Enclosure Type
1
Gauge
12 ga
Standards
UL508A Listed; Type 1; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 1; File No. E61997; EIA RS-310-D
Series
ProLine
Weight
117 lb
Protection Rating
NEMA Type 1
Description
Proline Voice/Data and Server Cabinets W
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.