Zoro Homepage

Proline Voice/Data and Server Cabinets W

  • Mfr # PSC20610BFP

  • Zoro # G5832138


product price: $9,293.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PRA1920THL1
Depth
39.34 in
NEMA Enclosure Type
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSC20610BFP
Zoro #
G5832138
UPC #
783510153373
Country of Origin
Mexico

Dimensions

Depth
39.34 in
Width
23.94 in
Size
86.74 in x 23.94 in x 39.34 in
Height
86.74 in
Thickness
16 ga / 1.52 mm

Details

Item
Proline Voice/Data and Server Cabinets W
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PRA1920THL1
NEMA Enclosure Type
1
Gauge
16 ga
Application
Indoor
Color
Black
Rack Units
42
Type
Server
Series
ProLine
Weight
414 lb
Standards
UL508A Listed; Type 1; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 1; File No. E61997; EIA RS-310-D
Protection Rating
NEMA Type 1
Hole Type
Square
Rack Angle
PRA1920THL1

Description

Proline Voice/Data and Server Cabinets W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.