
PROLINE Window Doors, fits 1400x600mm, SS Type 304
Mfr # PDWG146SS
Zoro # G6836699
product price: $4,621.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel 304 and Safety Glass
Finish
Brushed
For Use With
Fits Frame 1400 x 600 mm
Gauge
14 ga
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PDWG146SS
Zoro #
G6836699
UPC #
783510314996
Country of Origin
United States
Dimensions
Thickness
14 ga / 1.9 mm
Window Size
1218 x 446 mm / 47.94 x 17.55 in
Details
Item
PROLINE Window Doors,fits 1400x600mm,S
Material
Stainless Steel 304 and Safety Glass
Finish
Brushed
For Use With
Fits Frame 1400 x 600 mm
Gauge
14 ga
Color
Unpainted
Weight
41.50 lb
Series
ProLine
Safety Glass
1339 x 592 mm / 52.72 x 23.30 in
Fits Frame
1400 x 600 mm
Window Door Type
Stainless Steel and Safety Glass
Description
PROLINE Window Doors,fits 1400x600mm,S
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.