
PROLINE Window Doors, fits 1400x800mm, Aluminum
Mfr # PDW148
Zoro # G6817948
product price: $1,306.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel and Polycarbonate
Finish
Powder Coated
For Use With
Fits Frame 1400 x 800 mm
Gauge
14 ga
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PDW148
Zoro #
G6817948
UPC #
783510909703
Country of Origin
Mexico
Dimensions
Thickness
14 ga / 1.9 mm
Window Size
1218 x 646 mm / 47.94 x 25.42 in
Details
Item
PROLINE Window Doors,Fits 1400x800mm,A
Material
Mild Steel and Polycarbonate
Finish
Powder Coated
For Use With
Fits Frame 1400 x 800 mm
Gauge
14 ga
Color
Light Gray
Weight
33 lb
Series
ProLine
Fits Frame
1400 x 800 mm
Safety Glass
1339 x 793 mm / 52.72 x 31.22 in
Description
PROLINE Window Doors,Fits 1400x800mm,A
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.